Order Entry
Austria
ContactUsLinkComponent
 
VWR® EUV/ES/PUV/PS Ultrapure Water Systems
 
undefined
VWR® EUV/ES/PUV/PS Ultrapure Water Systems

 

  • Catalog No:
  • 76777-128
  • 76777-126
  • 76777-134
  • 171-1509
  • 171-1510
  • 171-1507
  • 171-1508
  • 76777-130
  • 76777-132
  • 76777-144
  • Model:
  • Ultrapure PUV
  • Ultrapure PS
  • Ultrapure EUV
  • Ultrapure ES
  • Average daily needs:
  • <10 L
  • <10 L
  • <10 L
  • <10 L
  • Feed water:
  • Tap water
  • Tap water
  • Pretreated water (RO| DI| EDI)
  • Pretreated water (RO| DI| EDI)
  • Flow rate:
  • 1 L/min
  • 1 L/min
  • 1 L/min
  • 1 L/min
  • Production flow rate:
  • 8 L/h
  • 8 L/h
  • Max. operating pressure:
  • 6,9 bar
  • 6,9 bar
  • 6,9 bar
  • 6,9 bar
  • TOC content:
  • <5 ppb
  • <5 ppb
  • <5 ppb
  • <5 ppb
  • Resistivity at +25 °C:
  • 18,2 MΩ.cm
  • 18,2 MΩ.cm
  • 18,2 MΩ.cm
  • 18,2 MΩ.cm
  • Inorganics @ 25°C:
  • 0,055 μS/cm
  • 0,055 μS/cm
  • 0,055 μS/cm
  • 0,055 μS/cm
  • Bacteria:
  • <0,01 CFU/ml
  • <0,01 CFU/ml
  • <0,01 CFU/ml
  • <0,01 CFU/ml
  • Particles:
  • No particles >0,22 µm
  • No particles >0,22 µm
  • No particles >0,22 µm
  • No particles >0,22 µm
  • Endotoxin:
  • <0,001 EU/ml
  • <0,001 EU/ml
  • <0,001 EU/ml
  • <0,001 EU/ml
  • RNases:
  • <1 pg/ml
  • <1 pg/ml
  • <1 pg/ml
  • <1 pg/ml
  • DNases:
  • <5 pg/ml
  • <5 pg/ml
  • <5 pg/ml
  • <5 pg/ml
  • W×D×H:
  • 280×530,7×509,4 mm
  • 280×530,7×509,4 mm
  • 280×530,7×509,4 mm
  • 280×530,7×509,4 mm
  • Weight:
  • 13 kg
  • 13 kg
  • 13 kg
  • 13 kg

 

Frequently Bought Together