- Temperature Range:–20...+40 (80) °C
- Description:Minichiller 300 OLÉ Model
- Electrical:115 V, 60 Hz, 1 phase
- Pump pressure:14 L/min; 3,62 psi
- Cooling capacity:0.2 (at 0 °C), 0.3 (at 15 °C) kW
- Pk:1
Compact Minichillers are an economic and environmentally friendly cooling solution for many laboratory applications.
- Environmentally-friendly, economic cooling solution
- High efficiency
- Simple operation with menu navigation
- Robust stainless construction
- Easy to fill and empty
- Illuminated filling level indicator
- Bright, large OLED display
- USB and RS232 interfaces
Compact Minichillers are an economic and environmentally-friendly cooling solution for many laboratory applications.
The new OLÉ controller combines state-of-the-art technology with simple operation. OLÉ models are suitable for routine tasks in research and industry and are convincing as practice-oriented, basic equipment. Option: Pt100 sensor connection #10519 to display (not control) e.g. of the process temperature (only available factory fitted, additional charge).
A calculation of water and waste water costs shows that a Minichiller can save up to 48000 L of water in a working week. Due to its low procurement price, return on investment is achieved within a very short time. The units have small footprints, only requiring 225×360 mm on the laboratory bench, and are therefore suitable for cooling reactor blocks, vacuum pumps, rotary evaporators, or heat exchangers. Compact Minichillers allow stable application conditions due to constant values for temperature, pressure, and throughflow quantities. They are also perfect for continuous operation at ambient temperatures up to 40 °C. Despite the economic purchase price the coolers are well equipped and have a large temperature indicator, fill level indicator, as well as status LEDs for the pump, cooling, and heating. A 1kW heater is optionally available, allowing the temperature range to be extended to 100 °C. Compact Minichillers are available as both air and water cooled models and use natural refrigerants.
Pump Suction: 10,5 L/min.; 246,56 psi