Order Entry
Austria
ContactUsLinkComponent
Soft Care Man Hand Soap Dispensing System
Soft Care Man Hand Soap Dispensing System
Catalog # DIVY1418478
Supplier:  Diversey
Soft Care Man Hand Soap Dispensing System
Catalog # DIVY1418478
Supplier:  Diversey

Specifications

  • Weight:
    828 g
  • Capacity:
    1000 ml
  • Description:
    Soap dispensing system, lever lock, Ingo Man Plus
  • Seq:
    01
  • W×D×H:
    94×326×230 mm
  • Pk:
    1

Specifications

About this item

Dosing dispenser for euro bottles.

  • Robust and durable dispenser
  • Easy to clean and disinfect, drip-free
  • For use with 1 L bottles
  • Suitable for use in the field
  • Healthcare
  • Integrated arm lever or as a non-contact one