Fine Pipette Tips for Long Test Tubes
KART0094400
: KARTELL
- Packed:10 packs, 1000 each
- Sterile:-
- Volume:0,1 - 200 µl
- Length:68,5 mm
- Tip style:Low retention
- Tip colour:Natural
- For use with:Gilson Pipetman P20-
100-200
Eppendorf
Biohit Proline, M-Line
Socorex Acura
HTL – Discovery
Nichiryo
Finnpipette
Thermo
and similar - Filter:-
- Pk:10.000
These tips are made of high quality, 100% pure, virgin PP. Made in the highest quality moulds, these tips can be used whenever the work demands a higher standard.
- High clarity, excellent water-repellent and low retention properties
- Precise centering of the orifice guarantees reliable directionality of the sample when delivered
- Able to collect a human biological sample and dispense on growth medium, slide tube/containers to carry out analysis of laboratory diagnosis
To be used whenever it is diffIcult to reach the bottom of test tubes with standard products.