Order Entry
Austria
ContactUsLinkComponent
VWR® VisiScope® IT417 PH Inverted Microscopes
VWR® VisiScope® IT417 PH Inverted Microscopes
Supplier:  VWR Collection
Certificates
undefined
VWR® VisiScope® IT417 PH Inverted Microscopes
Supplier:  VWR Collection

Specifications

  • Catalog No:
  • 630-3549
  • 630-3548
  • Model:
  • IT417PH
  • IT417PH
  • Observation method:
  • Brightfield and phase contrast
  • Brightfield and phase contrast
  • Head:
  • 45° inclined
  • 45° inclined
  • Eyepieces:
  • WF 10×/22 mm
  • WF 10×/22 mm
  • Nosepiece:
  • Quintuple
  • Quintuple
  • Objectives:
  • IOS LWD W-Ph plan achromatic 10×, 20×, 40×
  • IOS LWD W-Ph plan achromatic 10×, 20×, 40×
  • Working distance:
  • 72 - 150 mm
  • 72 - 150 mm
  • Stage:
  • Fixed, 250×160 mm
  • Fixed, 250×160 mm
  • Condenser:
  • N.A. 0,30, pre-centred
  • N.A. 0,30, pre-centred
  • Focusing system:
  • Coaxial coarse and fine knobs
  • Coaxial coarse and fine knobs
  • Illumination:
  • LED (white, 8 W)
  • LED (white, 8 W)
  • W×D×H:
  • 230×540×495 mm
  • 230×540×495 mm
  • Weight:
  • 9 kg
  • 9 kg

Specifications

Eyepieces

Product Information

Frequently Bought Together