Order Entry
Austria
ContactUsLinkComponent
Laboratory Fridge-Freezer with NoFrost, Perfection SCFvh
Laboratory Fridge-Freezer with NoFrost, Perfection SCFvh
Supplier:  Liebherr
Certificates
undefined
Laboratory Fridge-Freezer with NoFrost, Perfection SCFvh
Supplier:  Liebherr

Specifications

  • Catalog No:
  • LIEBSCFVH4002
  • 471-1339
  • Model:
  • SCFvh 4002
  • SCFvh 4032
  • Display:
  • 2,4" touch and swipe colour display
  • 2,4" touch and swipe colour display
  • Defrost:
  • Automatic
  • Automatic
  • Alarm:
  • Visual and audible
  • Visual and audible
  • Access ports:
  • 1×10 Ø mm
  • 1×10 Ø mm
  • Shelves/drawers:
  • 4 adjustable, wire shelves plastic-coated, 6 drawers
  • 4 adjustable, wire shelves plastic-coated, 6 drawers
  • Max. load per shelf:
  • 45 kg  (fridge), 40 kg (freezers)
  • 45 kg  (fridge), 40 kg (freezers)
  • Door type:
  • Steel
  • Glass door/steel
  • Door lock:
  • Mechanical 
  • Mechanical 
  • Door opening:
  • Right, reversible on site
  • Right, reversible on site
  • Material:
  • Steel
  • Steel
  • Refrigerant:
  • R 600a
  • R 600a
  • Lamp:
  • LED light column, left
  • LED light column, left
  • Sound level:
  • 48 dB(A)
  • 48 dB(A)
  • Electrical:
  • 220 - 240 V, 50/60 Hz
  • 220 - 240 V, 50/60 Hz
  • Weight:
  • 83 kg
  • 97 kg
  • Shipping weight:
  • 90 kg
  • 103 kg

Specifications

Frequently Bought Together