CRS ZPure™ Ultra Gas Filters
Supplier: Trajan Scientific and Medical
Certificates
About this item
The ZPure™ ultra filters are designed for use when extremely pure gas is critical to the application such as in the microelectronics and the semiconductors industry.
- Made up of high quality 316 stainless steel
- Electro polished surface finish
- outlet purity to low ppb levels
- for use at ambient temperatures
- Available in 3A or 5A moisture removing
Specifications
- Catalog No:
- SGEA202373-V
- SGEA202371-V
- SGEA202375-V
- Max. flow rate:
- 20 L/min
- 20 L/min
- 20 L/min
- Ø×L:
- 89×32 mm
- 89×32 mm
- 89×32 mm
- Max. temperature:
- 68,9 bar
- 68,9 bar
- 68,9 bar
Specifications
Frequently Bought Together