SPE Column, NBE WWP2
Column NBE WWP2, WWP2, 300 Å, 30 µm, 1 ml, 5 mg
Catalog # TCAT417-0051R-NBE
Supplier: Tecan
Jump to:
Product Details & Documents
Polymeric water-wettable resin ideal for reverse-phase retention of aqueous samples.
- Reversed-phase
- Liquid handler compatible
Special water wettable polymer with 300 Å pore size ideal for protein digest clean up and other protein related workflows.
Specifications
- Particle Size:30 µm
- Pore size:300 Å
- Capacity:1 ml
- Description:Column NBE WWP2
- Bed weight:5 mg
- Phase:WWP2



