SPE Column, NBE PSCX
Catalog # TCAT687-0051R-NBE
Supplier: Tecan
Specifications
- Particle Size:15 µm
- Pore size:200 Å
- Capacity:1 ml
- Description:Column NBE PSCX
- Bed weight:5 mg
- Phase:PSCX
- Pk:96
Specifications
About this item
Polymer micro particulate with strong cationic exchange chemistry providing large contact zone for sorbent analyte interaction resulting in a fast and uniform sample preparation. Ideal for basic target compounds.
- Ion-exchange
- Liquid handler compatible