Order Entry
Austria
Orders LinkContactUsLinkComponent
Code Reader™ CR1100 Barcode Scanners

Code Reader™ CR1100 Barcode Scanners

Supplier:   Brady
Code Reader™ CR1100 Barcode Scanners
Supplier:  Brady
Certificates
Code Reader™ CR1100 Barcode Scanners

2 Options Available Below

Product Details & Documents

Automate your operations with the CR1100. With industrial-grade durability and consumer-grade functionality, you get a seamless experience with every scan.

  • Read more types of barcodes with patented dual-field optics
  • Get extra protection to seal out dust and moisture with an IP54 rating
  • Lightweight and compact with rugged design
  • Is customisable for workflow needs with visual, audible and haptic indicators
  • Features a powerful JavaScript platform for complete device control
  • Includes a stand to protect scanner while not in use

Application: Asset tracking, general identification
Ambient light immunity sunlight: Up to 2743,2 m candles/96,890 lux
Colour: Light grey
Warranty: 2 years

Delivery information: Includes CR1100 Barcode reader, stand and 1,8 m USB cable.

Packaging: Contains one kit per box.

Specifications for Product Family

Specifications

  • Catalog No:
  • BRDY176692
  • BRDY176693
  • Interfaces:
  • RS232, USB 2.0 (generic HID, HID keyboard, virtual com port)
  • RS232, USB 2.0 (generic HID, HID keyboard, virtual com port)
  • Operating temperature:
  • –20...+55 °C
  • –20...+55 °C
  • Sensor type:
  • CMOS 1,2 megapixel; (1280×960) grey scale
  • CMOS 1,2 megapixel; (1280×960) grey scale
  • Power:
  • USB
  • USB
  • W×D×H:
  • 53×68×30 mm
  • 53×68×30 mm
  • Weight:
  • 54 g
  • 54 g

Specifications

Product Family Options

Product Information

  • Availability
    Price
  • BRDY176692
    Code Reader™ CR1100 barcode scanner
    Code Reader™ CR1100 barcode scanner
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 326,00 €
    326,00 €
    1 * 1 ST
       326,00 €

    Specifications:
    More
    Specifications
    Cat. No.
    BRDY176692
    Interfaces
    RS232, USB 2.0 (generic HID, HID keyboard, virtual com port)
    Operating temperature
    –20...+55 °C
    Sensor type
    CMOS 1,2 megapixel; (1280×960) grey scale
    Power
    USB
    W×D×H
    53×68×30 mm
    Weight
    54 g
  • BRDY176693
    Code Reader™ CR1100 barcode scanner with stand
    Code Reader™ CR1100 barcode scanner with stand
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 359,00 €
    359,00 €
    1 * 1 ST
       359,00 €

    Specifications:
    More
    Specifications
    Cat. No.
    BRDY176693
    Interfaces
    RS232, USB 2.0 (generic HID, HID keyboard, virtual com port)
    Operating temperature
    –20...+55 °C
    Sensor type
    CMOS 1,2 megapixel; (1280×960) grey scale
    Power
    USB
    W×D×H
    53×68×30 mm
    Weight
    54 g
Accessories

Product Information

  • Catalog #
    For
    Availability
    Price
  • Brady workstation scan and print software suite
    Brady workstation scan and print software suite
    BRDY149445
    BBP11, BBP12, BBP31, BBP33, BBP35, BBP37, BBP81, BBP85, BMP41, BMP51, BMP53, BMP61, BMP71, GlobalMark 2 Colour and Cut, GlobalMark 2 Multicolour, i3300, i5100, i7100, i7500, IDXPERT, IP Series, J2000, J4000, J5000, LABXPERT, M410, M510, M610, M611, M710, PR Plus, S3100, THT 3" Core Printers, TLS 2200
    Log in for availability
    1 * 1 ST - 833,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Brady workstation automation software suite
    Brady workstation automation software suite
    BRDY149187
    BBP11, BBP12, BBP30, BBP33, BBP35, BBP37, BBP85, BMP41, BMP51, BMP53, BMP61, BMP71, GlobalMark 2 Multicolor, i3300, i5100, i7100, IP Series, J2000, J4000, J5000, M610, M611, M710, PR Plus, S3000, THT 76 mm Core Printers, Wraptor, Wraptor A6500
    Log in for availability
    1 * 1 ST - 833,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Workstation lockout writer software app
    Workstation lockout writer software app
    BRDY145445
    BBP®31, BBP®33, BBP®85, i3300
    Log in for availability
    1 * 1 ST - 833,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Brady workstation CLP/GHS app via download
    Brady workstation CLP/GHS app via download
    BRDY195526
    Log in for availability
    1 * 1 ST - 369,99 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.