Cerex® PPBA SPE Column
TCAT30162758
: Tecan
- Particle Size:60 µm
- Capacity:1 ml
- Description:column Cerex® PPBA
- Bed weight:50 mg
- Phase:PBA
- Pk:96
A special phenyl boronic acid chemistry on polymer base resin for better capacity and solvent use. PBA utilizes an unique covalent interaction ideal for catecholamine analysis.