Order Entry
Austria
ContactUsLinkComponent
 
Metallised Solvent Resistant Matte Grey Polyester Labels, Property Tag Header, for M6 M7 Printers
  BRDY173863
 :  Brady
undefined
Metallised Solvent Resistant Matte Grey Polyester Labels, Property Tag Header, for M6 M7 Printers
  BRDY173863
 :  Brady

 

  • Type:
    B-428
  • Colour:
    Black on grey
  • Dimensions:
    41,2W×19,05H mm
  • Material:
    Polyester
  • Model:
    M6-35-428-PROP
  • Packed:
    250/roll
  • Pk:
    1 Roll

 

 

Metallised polyester (B-428) labels are designed for applications that utilise barcodes, alphanumerics, graphic symbols and logos and require nameplate-like quality.

  • B-428 is a metallised polyester with a permanent acrylic adhesive and is thermal transfer printable
  • Matte, light grey finish gives labels a rating and serial plate appearance
  • Labels are designed to withstand numerous solvents and variable temperatures when applied to various surfaces
  • UL approved; CSA accepted
  • Shape: Rectangle
  • Service temperature range: −40 to −155,5 °C

Brady materials work seamlessly with Brady printers for improved printer and material communication, seamless mobile app interaction, and better performance and reliability.

Application: Asset tracking, circuit board labeling, component and equipment labeling, data and telecommunications labeling, general identification, inventory and inspection labeling.

Resistance properties: Chemical-resistant, corrosion-resistant, humidity-resistant, UV-resistant, weather-resistant.