Order Entry
Austria
ContactUsLinkComponent
Multi-Purpose Tear Resistant Tag with Ribbon for M510, BMP51, BMP53 and M511 Printers
Multi-Purpose Tear Resistant Tag with Ribbon for M510, BMP51, BMP53 and M511 Printers
Catalog # BRDY170850
Supplier:  Brady
undefined
Multi-Purpose Tear Resistant Tag with Ribbon for M510, BMP51, BMP53 and M511 Printers
Catalog # BRDY170850
Supplier:  Brady

Specifications

  • Type:
    B-109
  • Colour:
    Black on white
  • Dimensions:
    55,90W×19,10H mm
  • Material:
    Polyethylene
  • Model:
    M5-12-109
  • Pk:
    80

Specifications

About this item

Durable non-adhesive polyethylene (B-109) is a multipurpose, matte finish tag material that can be used for a variety of tag applications.

  • Extremely tear-resistant and able to withstand cold temperatures
  • Ideal material for both thermal transfer and dot matrix printing methods
  • Service temperature of −40 to +49 °C (−40 to +120 °F)
  • Matte finish

Applications include data and telecommunications labelling, wire and cable labelling, inventory and inspection labelling, lockout tagout, and safety identification.

This authentic materials work seamlessly with these printers for improved printer and material communication, seamless mobile app interaction, and better performance and reliability. A ribbon is required to print this material. Use part number M5-12-109.

Matte finish, chemical-resistant, humidity-resistant, tear-resistant, UV-resistant, weather-resistant, outdoor use B-109 labels are compatible with Brady printer models M510, BMP51, BMP53, and M511.

Certifications: RoHS compliant.