Order Entry
Austria
ContactUsLinkComponent
T-Flag or P-Flag Matte Polypropylene Label with Ribbon for M510, BMP51, BMP53 and M511 Printers
T-Flag or P-Flag Matte Polypropylene Label with Ribbon for M510, BMP51, BMP53 and M511 Printers
Catalog # BRDY170860
Supplier:  Brady
undefined
T-Flag or P-Flag Matte Polypropylene Label with Ribbon for M510, BMP51, BMP53 and M511 Printers
Catalog # BRDY170860
Supplier:  Brady

Specifications

  • Type:
    B-425
  • Colour:
    Black on white
  • Dimensions:
    29,99W×40,00H mm
  • Material:
    PP
  • Model:
    M5-01-425-FT
  • Packed:
    200/roll
  • Pk:
    200

Specifications

About this item

White on black B-425 thermal transfer printable polypropylene is ideal for labelling applications requiring excellent solvent resistance and print performance.

  • No visible affect to label when exposed to most common chemicals, oils or water
  • Service temperature of −70 to 80 °C (−94 to 176 °F)
  • Matte finish

Ideal for asset tracking, barcode labelling, component and equipment labelling, data and telecommunications labelling, general identification, inventory and inspection labelling, laboratory labelling, and wire and cable labelling applications.

Brady authentic materials work seamlessly with Brady printers for improved printer and material communication, seamless mobile app interaction, and better performance and reliability. A ribbon is required to print this material.

Matte finish, abrasion-resistant, chemical-resistant, humidity-resistant, indoor use B-425 labels are compatible with Brady printer models M510, BMP51, BMP53, and M511.

Certifications: UL recognised. CSA accepted. Halogen-free (DIN VDE 0472/part 815).