Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Stage without Temperature Control

A1 fixed stage plate (248×204 mm) for DMi8
Catalog # LEIM11522078
Supplier:   LEICA MICROSYSTEMS
Stage without Temperature Control
Catalog # LEIM11522078
Supplier:  LEICA MICROSYSTEMS
Stage without Temperature Control

A1 fixed stage plate (248×204 mm) for DMi8

Price
832,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

The fixed stage plate guarantee long-term stability regardless of environmental conditions.

  • High-quality aluminum
  • Ceramic-coated
  • Extremely scratchproof
  • Precisely plane-parallel
  • Three point mounting

Ordering information: The fixed stage plate is supplied with a round 88 mm insert with a 10 mm opening.

Specifications
  • Description:
    A1 fixed stage plate (248×204 mm) for DMi8
  • Cat. No.:
    LEIM11522078
  • Type:
    Fixed stage plate
  • Accessories included:
    88 mm insert ring with an opening of 10 mm
  • Weight:
    1,45 kg