Order Entry
Austria
Orders LinkContactUsLinkComponent
Label Printer Kit EMEA, M511

Label Printer Kit EMEA, M511

M511 label printer kit, 38,10 mm (max. label width), 152,4×162,5×91,4 mm, 1,2 kg
Catalog # BRDY176494
Supplier:   Brady
Label Printer Kit EMEA, M511
Catalog # BRDY176494
Supplier:  Brady
Label Printer Kit EMEA, M511
Label Printer Kit EMEA, M511

M511 label printer kit, 38,10 mm (max. label width), 152,4×162,5×91,4 mm, 1,2 kg

Price
775,00 €
Log in for availability
1 * 1 KIT
Product Details & Documents

Work smarter. Label larger with the M511. Print bigger, clearer messages. Go edge to edge. Design and print on the fly, or a PC. Plus, share files, import data and connect up to 5 users simultaneously.

  • Monocolour
  • Ideal for larger applications - print up to 38,10 mm labels
  • Less waste - go edge to edge with text, graphics and barcodes
  • Longer battery life with an internal Li-ION battery - 8+ hours of work; 1000 labels on a single charge
  • More durable - resists 1,8 m drops, shocks, 115 kg crushes and blowing sand and dust (military-grade shock resistance; MIL-STD-810G)
  • Prints anywhere - Bluetooth 5.0 (20 m range); connects up to 5 users simultaneously
  • Uses label creation software - Express Labels app via Bluetooth on a phone/tablet; Brady Workstation on a PC
  • Saves time; saves space - features an auto label cutter and prints upright or on its side

Asset tracking, circuit board labelling, component and equipment labelling, data and telecommunications labelling, electrical labelling, facility identification, general identification, inventory and inspection labelling, laboratory labelling, lean and 5S labelling, safety identification, warehouse marking, wire and cable labelling.

Certifications: RoHS 2011/65/EU, 2015/863; CE; UKCA; cULus (US/Canada); FCC.

Delivery information: Kit includes Brady Workstation Product and Wire ID software. This printer ships in a hard case with a M511 printer, M5C-1500-595-WT-BK, M4-91-427, M5-131-499 label cartridges, an AC Adaper, a magnet, a utility hook, a Power Brick for M211 and M511 printers, a Quick Start Guide and Brady Workstation Product and Wire ID Software Suite.

Specifications
  • Print width:
    38,10 mm (max. label width)
  • Weight:
    1,2 kg
  • Description:
    M511 label printer kit
  • W×D×H:
    152,4×162,5×91,4 mm
  • Connections:
    Bluetooth® 5 Low Energy (class II), USB
  • Interfaces:
    Mobile device, PC
  • Cat. No.:
    BRDY176494
  • Print speed:
    1000 (recommended usage per day)
  • Print method:
    Thermal transfer
  • Label:
    Continuous and die-cut
  • Resolution:
    300 dpi
Accessories

Product Information

  • Catalog #
    For
    Availability
    Price
  • Brady workstation automation software suite
    Brady workstation automation software suite
    BRDY149187
    BBP11, BBP12, BBP30, BBP33, BBP35, BBP37, BBP85, BMP41, BMP51, BMP53, BMP61, BMP71, GlobalMark 2 Multicolor, i3300, i5100, i7100, IP Series, J2000, J4000, J5000, M610, M611, M710, PR Plus, S3000, THT 76 mm Core Printers, Wraptor, Wraptor A6500
    Log in for availability
    1 * 1 ST - 833,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Brady workstation scan and print software suite
    Brady workstation scan and print software suite
    BRDY149445
    BBP11, BBP12, BBP31, BBP33, BBP35, BBP37, BBP81, BBP85, BMP41, BMP51, BMP53, BMP61, BMP71, GlobalMark 2 Colour and Cut, GlobalMark 2 Multicolour, i3300, i5100, i7100, i7500, IDXPERT, IP Series, J2000, J4000, J5000, LABXPERT, M410, M510, M610, M611, M710, PR Plus, S3100, THT 3" Core Printers, TLS 2200
    Log in for availability
    1 * 1 ST - 833,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Workstation lockout writer software app
    Workstation lockout writer software app
    BRDY145445
    BBP®31, BBP®33, BBP®85, i3300
    Log in for availability
    1 * 1 ST - 833,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Brady workstation CLP/GHS app via download
    Brady workstation CLP/GHS app via download
    BRDY195526
    Log in for availability
    1 * 1 ST - 369,99 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.