Order Entry
Austria
ContactUsLinkComponent
PE™ C18 Analytical HPLC Columns
PE™ C18 Analytical HPLC Columns
Catalog # MICS84518-25P
Supplier:  MICROSOLV
PE™ C18 Analytical HPLC Columns
Catalog # MICS84518-25P
Supplier:  MICROSOLV

Specifications

  • Column Format:
    Analytical
  • Ø int.:
    4,6 mm
  • Particle Size:
    5 µm
  • Pore size:
    100 Å
  • Length:
    250 mm
  • USP code:
    L1
  • Surface area:
    325 m²/g
  • Carbon load:
    16%
  • Phase:
    C18
  • Pk:
    1

Specifications

About this item

This polar embedded stable C18 column is useful when very high aqueous content mobile phases are required for retention of hydrophobic compounds.

This C18 has an amide group embedded which effectively acts to maintain a wetted particle surface for reproducible run to run results. It's also used for unique selectivity compared to ordinary C18 columns. These columns are fully end-capped for optimal performance.