Specifications
- Flow rate:60 L/hr
- Description:HR 7060 High-Flow RO water purification system (LC)
- Electrical:100 - 230 V, 50 - 60 Hz
- Conductivity:95% ionic rejection (99% particulates rejection)
- Feed water:RO water (Type III)
- Operating weight with full tank:91 kg
- W×D×H:543×542×1240 mm
- Pk:1
Specifications
About this item
The Milli-Q® HR 7060 system is a high-throughput standard water purification solution that can reliably meet the diverse needs requiring reverse osmosis (RO, Type 3) pure water - for a single laboratory or an entire research facility.
- Superior ergonomic design for quick and easy maintenance
- An interactive touchscreen with helpful wizards for ease of operation and maintenance
- Modern data management capabilities for greater accessibility and data traceability
These systems can produce up to 1200 L/day of laboratory-grade water from potable feed water. This system is suitable for feed water that is low in chlorine content.Milli-Q® HR 7000 series systems can be integrated into a centralised system, providing total control of all parameters within the system itself as well as within the external pure water distribution loop.
These central systems are embedded with our unique MyMilli-Q™ Remote care online monitoring and service capability, which operates as an extension of Milli-Q® Services.