Thermo Scientific™ CryoExtra™ High-Efficiency Cryogenic Storage Systems
Supplier: Thermo Fisher Scientific
Certificates
About this item
Designed for both liquid and vapor phase storage, the Thermo Scientific™ CryoExtra™ series features automated temperature monitoring and microprocessor-based LN2 level control, providing peace-of-mind for valuable samples.
- CryoExtra accepts both vertical and horizontal racks
- User comfort features and convenient, built-in workspace
- Designed for vapor-phase storage
- Folding step for user comfort
- Outstanding temperature uniformity
- Large LED temperature display
- Lockable lid for sample protection
- Advanced temperature monitor and alarms
Product height clearance: 195,5 cm for CryoExtra 20 and CryoExtra 40; 223,5 cm for CryoExtra 80
Electrical Requirements: 100 - 230 V, 50/60 Hz
Certifications: UL.
Packaging: Includes 12,7 mm 45° flare, 1,8 m (6′) stainless steel flexible hose.
Specifications
- Catalog No:
- THBRCE8140
- THBRCE8120
- THBRCE8180
- Capacity:
- 797 L
- 463 L
- 1745 L
- Ø neck:
- 44,5 cm
- 31,8 cm
- 63,5 cm
- Int. height:
- 78,2 cm
- 87,6 cm
- 74,2 cm
- Ø×H:
- 106,7×170,2 cm
- 81.3×193 cm
- 152,4×203,2 cm
- Weight, empty:
- 327 kg
- 234 kg
- 781 kg
Specifications
Frequently Bought Together