Order Entry
Austria
Orders LinkContactUsLinkComponent
Code Corporation Code Reader™ 5200 Barcode Scanners

Code Corporation Code Reader™ 5200 Barcode Scanners

Supplier:   Brady
Code Corporation Code Reader™ 5200 Barcode Scanners
Supplier:  Brady
Certificates
Code Corporation Code Reader™ 5200 Barcode Scanners
Code Corporation Code Reader™ 5200 Barcode Scanners

2 Options Available Below

Product Details & Documents

Seamlessly connect your operations with the CR5200. It reads barcodes in any orientation, plus offers hands-free operation to expedite workflows.

  • Rotational tolerance ±180°
  • Field of view 51° horizontal by 39,4° vertical
  • CMOS 1,2 megapixel sensor
  • Dark grey colour
  • Cabled scanner connectivity (1,8 m cable length)
  • No battery

Get high-speed, omnidirectional reading of 1D and 2D barcode symbologies. Quickly read barcodes on mobile device screens. Compact and adjustable for any reading direction. Provides user feedback with LED and audible tone. Features extended read ranges.

Model BRDY176696 features age verification when scanning ID cards.

Delivery information: Includes (1) CR5200; (1) USB cable.

Specifications for Product Family

Specifications

  • Catalog No:
  • BRDY176695
  • BRDY176696
  • Interfaces:
  • RS232; USB 2.0 (generic HID, HID keyboard, virtual COM port) [reader/scanner unit]
  • RS232; USB 2.0 (generic HID, HID keyboard, virtual COM port) [reader/scanner unit]
  • Sensor type:
  • CMOS 1,2 MP
  • CMOS 1,2 MP
  • W×D×H:
  • 76,2×88,9×139,7 mm
  • 76,2×88,9×139,7 mm

Specifications

Product Family Options

Product Information

  • Availability
    Price
  • BRDY176695
    CR5200 fixed barcode scanner
    CR5200 fixed barcode scanner
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 448,00 €
    448,00 €
    1 * 1 ST
       448,00 €

    Specifications:
    More
    Specifications
    Cat. No.
    BRDY176695
    Interfaces
    RS232; USB 2.0 (generic HID, HID keyboard, virtual COM port) [reader/scanner unit]
    Sensor type
    CMOS 1,2 MP
    W×D×H
    76,2×88,9×139,7 mm
  • BRDY176696
    CR5200 fixed barcode scanner with age verification
    CR5200 fixed barcode scanner with age verification
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 448,00 €
    448,00 €
    1 * 1 ST
       448,00 €

    Specifications:
    More
    Specifications
    Cat. No.
    BRDY176696
    Interfaces
    RS232; USB 2.0 (generic HID, HID keyboard, virtual COM port) [reader/scanner unit]
    Sensor type
    CMOS 1,2 MP
    W×D×H
    76,2×88,9×139,7 mm