Order Entry
Austria
ContactUsLinkComponent
VWR® Visiscope® IT407 FL Inverted Trinocular Fluorescence Microscopes
VWR® Visiscope® IT407 FL Inverted Trinocular Fluorescence Microscopes
Supplier:  VWR Collection
Certificates
undefined
VWR® Visiscope® IT407 FL Inverted Trinocular Fluorescence Microscopes
Supplier:  VWR Collection

Specifications

  • Catalog No:
  • 630-3551
  • 630-3550
  • 630-3552
  • Model:
  • IT407 FL4
  • IT407 FL2 BG
  • IT407 FLD4 FLD
  • Observation method:
  • Brightfield and fluorescence
  • Brightfield, phase contrast and fluorescence
  • Brightfield and fluorescence
  • Head:
  • 45° inclined
  • 45° inclined
  • 45° inclined
  • Eyepieces:
  • WF 10×/22 mm
  • WF 10×/22 mm
  • WF 10×/22 mm
  • Nosepiece:
  • Quintuple
  • Quintuple
  • Quintuple
  • Objectives:
  • IOS LWD U-Plan F 10×, 20× and 40×
  • IOS LWD W-Plan PH 10×, 20× and 40×
  • IOS LWD U-Plan F 10×, 20× and 40×
  • Stage:
  • Fixed (250×160 mm) and attachable mechanical stage (250×290 mm, movement: 120×80 mm)
  • Fixed, 250×160 mm
  • Fixed (250×160 mm) and attachable mechanical stage (250×290 mm, movement: 120×80 mm)
  • Condenser:
  • Abbe, N.A. 0,30, slider for PH, WD = 72 mm, pre-centred, with diaphragm
  • Abbe, N.A. 0,30, slider for PH, WD = 72 mm, pre-centred, with diaphragm
  • Abbe, N.A. 0,30, slider for PH, WD = 72 mm, pre-centred, with diaphragm
  • Focusing system:
  • Coaxial coarse and fine knobs
  • Coaxial coarse and fine knobs
  • Coaxial coarse and fine knobs
  • Illumination:
  • Transmitted: LED (white, 8 W), with brightness control
    Epi-illumination: LED fluorescence cubes, with brightness control; 4-position filter holder
  • Transmitted: LED (white, 8 W), with brightness control
    Epi-illumination: LED fluorescence cubes, with brightness control; 3-position filter holder
  • Transmitted: LED (white, 8 W), with brightness control
    Epi-illumination: LED fluorescence cubes, with brightness control; 4-position filter holder
  • Camera:
  • 6 MP USB 3.0 camera with 15.6" touch screen (3840×2160)
  • Sensor:
  • CMOS
  • W×D×H:
  • 365×540×495 mm
  • 230×540×495 mm
  • 365×540×700 mm
  • Weight:
  • 12 kg
  • 10,5 kg
  • 13,5 kg

Specifications

LED fluorescence cube

Product Information

Frequently Bought Together