Order Entry
Austria
ContactUsLinkComponent
Freestanding freezer, with NoFrost, FNd 7227
Freestanding freezer, with NoFrost, FNd 7227
Catalog # LIEBFND7227
Supplier:  Liebherr
Freestanding freezer, with NoFrost, FNd 7227
Catalog # LIEBFND7227
Supplier:  Liebherr

Specifications

  • W×D×H ext.:
    697×760×1855 mm
  • Capacity:
    358 L
  • Description:
    Freestanding freezer with NoFrost
  • Electrical:
    220 - 240 V, 50 - 60 Hz
  • Defrost:
    Automatic
  • Display:
    Monochrome LC display, touch display
  • Material:
    Steel
  • Plug:
    Euro
  • Shelves/drawers:
    7
  • Weight:
    77 kg
  • Energy class:
    A++
  • Pk:
    1
  • Temperature:
    −15...−28 °C

Specifications

About this item

NoFrost protects the freezer compartment from unwanted icing, which consumes a lot of energy and can be expensive. NoFrost means no more tedious and time-consuming defrosting of the freezer compartment, more time for other things and saving money.

  • Frost protect
  • Drawer with comfortable tilting
  • Energy saver
  • Power failure alarm
  • Door alarm
  • Vario space
  • Closing assistance
  • Adjustable feet
  • Replaceable door seal
  • Dishwasher-safe features

The touch display enables easy and intuitive operation. Simple, classic and high-quality with its shiny white-painted surface. You can open the appliance very easily using the vertically integrated and ergonomically fitted handle. Our BluPerformance technology makes it a real all-rounder.

It offers a huge volume and lots of cooling capacity - but also consumes a very small amount of energy. It has such a calm character that you can barely hear it. Its secret lies in its modern interior. All components are technically and mechanically adapted to one another.

Connector cable (length): 2,100 mm