Order Entry
Austria
ContactUsLinkComponent
Mobilux® Digital Magnifier, Digital Touch HD
Mobilux® Digital Magnifier, Digital Touch HD
Catalog # ESCH16511
Supplier:  ESCHENBACH OPTIK
Mobilux® Digital Magnifier, Digital Touch HD
Catalog # ESCH16511
Supplier:  ESCHENBACH OPTIK

Specifications

  • Magnification:
    4 - 12×
  • Description:
    mobilux® DIGITAL touch HD
  • Pk:
    1
  • W×D:
    75×40 mm

Specifications

About this item

Premium quality digital magnifier.

  • Relaxed reading due to non-reflective, high contrast display
  • 2 in 1: handy reading device for when you are on the move plus simple screen-reading device for use at home
  • Easy orientation and reading as the HD camera is positioned centrally under the display
  • Simple, intuitive operation via touchscreen with clearly recognisable symbols
  • You can write under the reading device when it is in the tilted position

Non-reflective 4,3" display
Generous depth of focus for variable viewing distances
LCD brightness can be dimmed in the case of a high level of glare sensitivity
Image capture function for storing images on preinstalled SD card
The possibility of transferring images onto the computer via USB
Screen-reading function via computer monitor
LED light can be switched off for use on shiny surfaces
Automatic shut-off if the device has not been used for approx. 3 minutes to ensure low power consumption
Weight: 230 g

5 viewing modes are available which is true colour, contrast-enhanced black/white, white/black, black/yellow and yellow/black.

Battery run time: 2,5 to 3 hours, charging time: approx. 2 hours
Lithium ion rechargeable battery
Mains voltage requirement for battery charger: 110 to 240 V, 50 to 60 Hz

Delivery: Supplied with adapter for EU, GB, US, AUS and protective hard foam case, lanyard and cleaning cloth.