Order Entry
Austria
ContactUsLinkComponent
VWR® Spark-Free Freezers, –25 ℃, ATEX Certified
VWR® Spark-Free Freezers, –25 ℃, ATEX Certified
Supplier:  VWR Collection
New Product
Certificates
undefined
VWR® Spark-Free Freezers, –25 ℃, ATEX Certified
Supplier:  VWR Collection
New Product

Specifications

  • Catalog No:
  • 471-1311
  • 471-1347
  • Model:
  • VWR® freezer –25 °C 92 L Spark free
  • VWR® freezer –25 °C 262 L Spark free
  • Cat. No.:
  • 471-1311
  • 471-1347
  • Refrigerant:
  • R600a
  • R600a
  • Display:
  • Digital
  • Digital
  • Defrost:
  • Manual
  • Manual
  • Alarm:
  • Yes
  • Yes
  • Shelves/drawers:
  • 3 drawers
  • 7 drawers
  • Door type:
  • 1 solid swing door, reversible hinge
  • 1 solid swing door, reversible hinge
  • Door lock:
  • Yes
  • Yes
  • Access ports:
  • No
  • No
  • Plug:
  • EU/UK/CH plug
  • EU/UK/CH plug
  • Weight:
  • 46 kg
  • 88 kg

Specifications

Related Information

Frequently Bought Together