VWR® Refrigerators, +5 °C
Supplier: VWR Collection
Certificates
About this item
Designed to meet the demands in daily laboratory use.
- Digital display with temperature regulator outside
- Lockable and reversible door
- Multiple alarms including power failure, high/low temperature, sensor error and open door alarms
- Under bench and upright sizes
- Temperature range +2 to +8 °C
- Environmentally friendly refrigerant, R600a
- Dynamic cooling system (air cooling)
Temperature uniformity: ±3,0 °C
Delivery: Supplied with detachable power cords (EU/UK/CH plug included).
Specifications
- Catalog No:
- 471-1308
- 471-1310
- Model:
- VWR® refrigerator +5 °C 118 L
- VWR® refrigerator +5 °C 310 L
- Cat. No.:
- 471-1308
- 471-1310
- Temperature:
- +2...+8 °C
- +2...+8 °C
- Display:
- Digital
- Digital
- Defrost:
- Automatic
- Automatic
- Alarm:
- Yes
- Yes
- Access ports:
- Yes
- Yes
- Shelves/drawers:
- 3 grid shelves, 1 basket
- 4 glass shelves
- Max. load per shelf:
- 20 kg
- 24 kg
- Door type:
- 1 solid swing door, reversible hinge
- 1 solid swing door, reversible hinge
- Door lock:
- Yes
- Yes
- Refrigerant:
- R600a
- R600a
- Plug:
- EU/UK/CH plug
- EU/UK/CH plug
- Weight:
- 41 kg
- 77 kg
Specifications
Related Information
Frequently Bought Together