Order Entry
Austria
ContactUsLinkComponent
Brady® Self-Laminating Cryogenic Polyester Labels for M610, M611, M710 (with media adapter), BMP61, and BMP71 (with media adapter)
Brady® Self-Laminating Cryogenic Polyester Labels for M610, M611, M710 (with media adapter), BMP61, and BMP71 (with media adapter)
Catalog # BRDY170929
Supplier:  Brady
undefined
Brady® Self-Laminating Cryogenic Polyester Labels for M610, M611, M710 (with media adapter), BMP61, and BMP71 (with media adapter)
Catalog # BRDY170929
Supplier:  Brady

Specifications

  • Type:
    B-499
  • Colour:
    White/Transparent
  • Dimensions:
    41,28W×15,24H mm
  • Material:
    Self-laminating Polyester
  • Model:
    M5-84-499
  • Packed:
    250 labels/roll
  • Pk:
    1 Roll
  • Adhesive:
    Permanent acrylic

Specifications

About this item

Self-Laminating Polyester (B-461) is a clear film with a matte white printable zone ideal for cables, laboratory identification, or general labelling where graphics need to be protected.

  • Permanent acrylic adhesive
  • Thermal transfer printable
  • For use on smooth surfaces
  • Service temperature of −196 to +110 °C (−320 to +230 °F)

Self-Laminating polyester labels feature a permanent acrylic adhesive and are thermal transfer printable. Good print smudge resistance, solvent resistance, and high/low temperature performance. Compatible with Brady printers M610, M611, M710 (with media adapter), BMP61, and BMP71 (with media adapter).

Brady Authentic materials work seamlessly with Brady printers for improved printer and material communication, seamless mobile app interaction, and better performance and reliability. A ribbon is required to print this material. Use Part Number M61-R4310 for the M610/BMP61/BradyPrinter M611/M611 Label Printers or M7-R4300 for the M710/BMP71 Label Printers. This label is no longer compatible with TLS Series Printers.