Order Entry
Austria
ContactUsLinkComponent
ECHO Revolve 3 Hybrid Microscope (Upright + Inverted)
ECHO Revolve 3 Hybrid Microscope (Upright + Inverted)
Catalog # ECHLRVSB1000
Supplier:  DISCOVER ECHO
undefined
ECHO Revolve 3 Hybrid Microscope (Upright + Inverted)
Catalog # ECHLRVSB1000
Supplier:  DISCOVER ECHO

Specifications

  • Magnification:
    1,25× - 100×
  • Description:
    Revolve R3 (upright and inverted capability, brightfield LED illumination, 12 MP color camera (brightfield); 12,9" Apple® iPad®)
  • Electrical:
    100 - 240 V (50/60 Hz)
  • Output:
    USB
  • Camera:
    12 MP color
  • Observation method:
    Brightfield, darkfield, phase contrast and polarisation
  • Display:
    12,9" iPad® Retina® display, 2732×2048 (264 pixels/in.)
  • Sensor:
    CMOS
  • Pk:
    1 SET

Specifications

About this item

This 'all in one' hybrid microscope can be used for upright and inverted observation methods.

  • Intelligent objective nosepiece - this allows the software interface to automatically recognise the objective being used
  • Illumination technique: brightfield (phase contrast available as an option)
  • 5MP CMOS color camera
  • Touchscreen functions drive camera and illumination, replacing manual turrets and levers
  • Traditional eyepieces are replaced by an iPad® tablet for easier viewing (retina display)
  • Custom software app simplifies the workflow of taking images and seamlessly integrates with other cloud sharing apps

The upright observation method is ideal for viewing glass slides. Useful for water dipping applications.

The inverted observation method is suitable for viewing live samples in fluidic chambers such as dishes and well plates. It also allows for easier manipulation of samples. Ideal for long working distance applications.

Ordering information: To be completed with objectives, which are sold separately.
Delivery: Includes an iPad® interface, power supply, dust cover, dark box, and lens tissue.

Condenser

Product Information