Order Entry
Austria
ContactUsLinkComponent
Brady® M21 Water-Dissolvable Labels
Brady® M21 Water-Dissolvable Labels
Catalog # BRDY067115
Supplier:  Brady
undefined
Brady® M21 Water-Dissolvable Labels
Catalog # BRDY067115
Supplier:  Brady

Specifications

  • Colour:
    Black/white
  • Dimensions:
    12,70W mm × 7,62L m
  • Material:
    Paper
  • Model:
    THT-76-449-1
  • Pk:
    1 Roll
  • Adhesive:
    Acrylic

Specifications

About this item

For the ultimate solution in label and adhesive removal, choose Brady’s B-403 water dissolvable label.

  • Dissolvable acrylic adhesive can be completely removed in 30 seconds with only warm water
  • Designed for application on smooth surfaces
  • Black print on white paper
  • Easy to apply pressure-sensitive adhesive

Ideal for laboratories, temporary identification needs, work-in-process product flows, and other general identification applications. From laboratories to restaurants, this dissolvable paper material is an excellent solution for temporary identification of any kind. Black print on white paper with easy to apply pressure-sensitive adhesive. For material specific performance and properties, please refer to the Technical Data Sheet (TDS).

Compatible with Brady printers M210, M210-LAB, M211, BMP21-PLUS, BMP21-LAB, IDPAL, and LABPAL.

Certifications: RoHS compliant to 2011/65/EU (Pass 2015/863).
Packaging: One tape per box.