FreezerBondz™ Ultra-Thin Cryogenic Polyester Labels for M610, M611, BMP61 Printers
Catalog # BRDY173488
Supplier: Brady
Specifications
- Type:B-492
- Colour:White
- Dimensions:25,40W×12,70H mm
- Material:Polyester
- Model:M6-17-492
- Packed:500/box
- Pk:1 Roll
- Adhesive:Permanent acrylic
Specifications
About this item
Durable FreezerBondz™ Polyester (B-492) markers are designed for laboratory identification applications such as vials, centrifuge, tubes, test tubes, straws, and slides.
- Aggressive, permanent adhesive
- Can be applied to frozen surfaces including glass and polypropylene stored in liquid nitrogen
- Good print smudge resistance, solvent resistance, and high/low-temperature performance range of –196 to +100 °C (–320 to +212 °F)
- Matte finish
Perfect for general identification and laboratory labelling, these labels are specifically designed for use with M610, M611 and BMP61 printers. They should be used with the ribbon series R4300 or R6400.
Packaging: Labels are packaged 500 per box.