Order Entry
Austria
ContactUsLinkComponent
Self-laminating Polyester Cryogenic Laboratory Labels for M410, BMP41, M510, BMP51, BMP53 and M511 Printers
Self-laminating Polyester Cryogenic Laboratory Labels for M410, BMP41, M510, BMP51, BMP53 and M511 Printers
Catalog # BRDY170770
Supplier:  Brady
undefined
Self-laminating Polyester Cryogenic Laboratory Labels for M410, BMP41, M510, BMP51, BMP53 and M511 Printers
Catalog # BRDY170770
Supplier:  Brady

Specifications

  • Type:
    B-461
  • Colour:
    Black/white
  • Dimensions:
    66,68W×15,24H mm
  • Material:
    Self-laminating Polyester
  • Model:
    M4-86-461
  • Packed:
    120/box
  • Pk:
    1 Roll
  • Adhesive:
    Permanent acrylic

Specifications

About this item

Securely label tubes and vials for cryogenic storage with this self-laminating, ultra-thin polyester label material (B-461). Print almost anywhere with a compact Brady portable label printer.

  • Ideal for curved surfaces such as vials, centrifuge tubes, test tubes, straws, and slides
  • Able to withstand extreme temperatures from –196 to +130 °C, immersion in liquid nitrogen, and autoclave use
  • Resistant to ethanol, toluene, isopropanol, xylene, DMSO, 50% acetic acid, 10% hydrochloric acid, 10% Clorox solution
  • Made with a clear overlaminate that protects the print and maintains content visibility
  • Matte finish

Matte finish, chemical-resistant, low temperature-resistant, smear-resistant B-461 labels are compatible with Brady printer models M410, BMP41, M510, BMP51, BMP53, and M511.

Certifications: RoHS compliant to 2011/65/EU (Pass 2015/863).
Packaging: Labels are packaged 120 per box.