About this item
Purifies up to 3000 L/day with integrated storage, distribution and remote monitoring.
- Optimal combination of purification technologies for a reliable flow of high quality pure water
- Integrated 140 L reservoir and pump for protected storage and distribution up to 20 L/min
- State-of-the-art sustainable technologies for low and predictable running costs
- Superior communications interface and modern data management capabilities
- Customizable range of options and accessories to meet your specific requirements
- MyMilli-Q™ Remote care online monitoring and service capability
- <50 dB at 1 m noise level
Milli-Q® HX 7000 SD systems are designed to produce up to 3000 L/day of Type 2 water from potable tap feed water to meet or exceed water quality levels described by ISO 3696, European and US Pharmacopoeia, and other international bodies. This is thanks to advanced and complementary purification technologies that yield reliably pure water at a constant flow rate and with reduced water consumption.
Tap water is first pretreated according to your facility’s feed water quality. Progard® cartridges efficiently remove particles, colloids, free chlorine and hardness. Additional filters may be added depending on your source water quality. Advanced reverse osmosis (RO) then removes 95 - 99% of ions, and 99% of all dissolved organics (>200 Da), microorganisms and particles.
Patented E.R.A.® (Evolutive Reject Adjustment) technology automatically assesses feed water quality to produce a constant flow rate and optimize water recovery (between 45 and 75%). This saves you water, time and money. Water consumption is reduced by up to 50% compared to other RO systems of similar throughput, and less time is needed to maintain the system because there is no need for manual valve adjustments when the temperature fluctuates. The best-in-class Elix® module provides: Superior and consistent Type 2 water quality - 'Superior' because resin beads are not degraded by exposure to harsh regeneration chemicals. 'Consistent', due to continuous resin regeneration that avoids the drawbacks of quality variations from resin exhaustion. Cost and labour savings - Special carbon beads in the module's cathode eliminate the need for water softening. Self-regeneration technology avoids the hassle and costs of DI cartridge replacement. The system is 'green', consuming low energy with a small carbon footprint. Long-lasting technology - The module continuously regenerates its resin beads without the need for maintenance.
Pure water in the Milli-Q® HX 7000 SD system is irradiated by a bactericidal UV lamp before entering the built-in storage tank. An optional UV lamp can also be placed within the distribution loop to irradiate circulating water before feeding out to instruments and equipment.
Depending on daily volume needs, these systems are available in a range of production flow rates from 40 to 150 L/h.
Specifications
- Catalog No:
- MILLTANKVNT02
- MILLZLXLSD52150
- MILLZLXLSD52080
- MILLZLXLSD52040
- MILLZLXLSD52120
- MILLPR0GTXLCS1
- MILLPR0GTXLCS2
- Model:
- Milli-Q® HX 7150 SD
- Milli-Q® HX 7080 SD
- Milli-Q® HX 7040 SD
- Milli-Q® HX 7120 SD
- Feed water:
- Potable tap water (consult manual for requirements)
- Potable tap water (consult manual for requirements)
- Potable tap water (consult manual for requirements)
- Potable tap water (consult manual for requirements)
- Flow rate:
- 150 L/h
- 80 L/h
- 40 L/h
- 120 L/h
- Conductivity:
- <0,2 μS/cm (at 25 °C)
- <0,2 μS/cm (at 25 °C)
- <0,2 μS/cm (at 25 °C)
- <0,2 μS/cm (at 25 °C)
- TOC content:
- <30 ppb
- <30 ppb
- <30 ppb
- <30 ppb
- Resistivity at +25 °C:
- >5 MΩ.cm
- >5 MΩ.cm
- >5 MΩ.cm
- >5 MΩ.cm
- Bacteria:
- <10 CFU/ml
- <10 CFU/ml
- <10 CFU/ml
- <10 CFU/ml
- Weight:
- 126 kg, dry; 145 kg, shipping
- 106 kg, dry; 125 kg, shipping
- 97 kg, dry; 116 kg, shipping
- 114 kg, dry; 133 kg, shipping