APC 2 SONIC Multirisk Jackets
Supplier: ALSICO
Certificates
About this item
Multirisk jackets especially designed for APC 2.
- ATPV value: 26,6 cal/cm²
- ELIM value: 21 cal/cm²
- Modern fit
- Upright, rounded collar
- Centre front closure with hidden press studs, ECO design
- Inside zipped pocket
- 2 large side pockets with flap and hidden press studs
- Long sleeves with sleeve cuffs and elastic
- Piping in accent colour
Industrial launderable.
Certifications: Oeko-Tex® standard 100; EN 1149-5 2018; IEC 61482 - 2: 2018 - APC2; EN ISO 11612:2015 (A1, B1, C1, D0, E0, F1); EN 11611:2015 - Class 2 A1; EN 13034 +A1.
Specifications
- Catalog No:
- ALSW1030928-L
- ALSW1030928-XL
- ALSW1030928-2XL
- ALSW1030928-3XL
- ALSW1030928-S
- ALSW1030928-M
- ALSW1030928-4XL
- Garment application:
- Chemical protection, Fire protection, Welding, Industrial, Mechanical protection
- Chemical protection, Fire protection, Welding, Industrial, Mechanical protection
- Chemical protection, Fire protection, Welding, Industrial, Mechanical protection
- Chemical protection, Fire protection, Welding, Industrial, Mechanical protection
- Chemical protection, Fire protection, Welding, Industrial, Mechanical protection
- Chemical protection, Fire protection, Welding, Industrial, Mechanical protection
- Chemical protection, Fire protection, Welding, Industrial, Mechanical protection
- Risk area:
- Flame-retardant, Anti-static
- Flame-retardant, Anti-static
- Flame-retardant, Anti-static
- Flame-retardant, Anti-static
- Flame-retardant, Anti-static
- Flame-retardant, Anti-static
- Flame-retardant, Anti-static
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Fabric:
- Outer fabric: 54% modacrylic/44% cotton/2% antistatic
Lining: 45% modacrylic/35% cotton/18% polyamide/2% carbon - Outer fabric: 54% modacrylic/44% cotton/2% antistatic
Lining: 45% modacrylic/35% cotton/18% polyamide/2% carbon - Outer fabric: 54% modacrylic/44% cotton/2% antistatic
Lining: 45% modacrylic/35% cotton/18% polyamide/2% carbon - Outer fabric: 54% modacrylic/44% cotton/2% antistatic
Lining: 45% modacrylic/35% cotton/18% polyamide/2% carbon - Outer fabric: 54% modacrylic/44% cotton/2% antistatic
Lining: 45% modacrylic/35% cotton/18% polyamide/2% carbon - Outer fabric: 54% modacrylic/44% cotton/2% antistatic
Lining: 45% modacrylic/35% cotton/18% polyamide/2% carbon - Outer fabric: 54% modacrylic/44% cotton/2% antistatic
Lining: 45% modacrylic/35% cotton/18% polyamide/2% carbon
- Weight:
- 480 g/m²
- 480 g/m²
- 480 g/m²
- 480 g/m²
- 480 g/m²
- 480 g/m²
- 480 g/m²
Specifications
Frequently Bought Together