Order Entry
Austria
ContactUsLinkComponent
Walk-in-chambers for Stability Testing and Storage, WIC
Walk-in-chambers for Stability Testing and Storage, WIC
Supplier:  Binder
Certificates
undefined
Walk-in-chambers for Stability Testing and Storage, WIC
Supplier:  Binder

Specifications

  • Catalog No:
  • 390-1702
  • 390-1703
  • 390-1704
  • Model:
  • WIC 1
  • WIC 2
  • WIC 3
  • Temperature range:
  • 10…50 °C
  • 10…50 °C
  • 10…50 °C
  • Temperature fluctuation (time):
  • 0,5 ±K @ 25 °C (60% RH)
  • 0,5 ±K @ 25 °C (60% RH)
  • 0,5 ±K @ 25 °C (60% RH)
  • Temperature variation (spatial):
  • 1,5 ± K @ 25 °C + 60% RH
  • 1,5 ± K @ 25 °C + 60% RH
  • 1,5 ± K @ 25 °C + 60% RH
  • Humidity range (RH):
  • 20 - 93%
  • 20 - 93%
  • 20 - 93%
  • Convection type:
  • Forced convection
  • Forced convection
  • Forced convection
  • Nominal power consumption:
  • 2,7 kW
  • 2,7 kW
  • 2,7 kW
  • Weight:
  • 776 kg
  • 981 kg
  • 1186 kg

Specifications

Frequently Bought Together