XCORE UHPLC Columns, Silica
About this item
Ultra-fast separation at moderate pressure with state-of-the-art core shell technology particles in XCORE columns.
- Efficient and robust
- Versatile
- Ultra-fast separation at moderate pressure
The particles possess a size of 2,6 µm. Short diffusion paths within the porous layer of 0,35 µm enable ultra-fast separations and high peak capacities. The pressure remains moderate and separations can be performed on both HPLC and UHPLC devices.
XCORE columns are extremely robust and have longer lifetime than columns with sub-2 µm particles. In addition, the risk of blockings and associated pressure increases is much lower, which also leads to less downtime.
: Individual test certificate is enclosed with each column.
: Columns are delivered in solvent which is suitable for normal phase chromatography.
12 Options Available Below
Product Details & Documents
Ultra-fast separation at moderate pressure with state-of-the-art core shell technology particles in XCORE columns.
- Efficient and robust
- Versatile
- Ultra-fast separation at moderate pressure
The particles possess a size of 2,6 µm. Short diffusion paths within the porous layer of 0,35 µm enable ultra-fast separations and high peak capacities. The pressure remains moderate and separations can be performed on both HPLC and UHPLC devices.
XCORE columns are extremely robust and have longer lifetime than columns with sub-2 µm particles. In addition, the risk of blockings and associated pressure increases is much lower, which also leads to less downtime.
: Individual test certificate is enclosed with each column.
: Columns are delivered in solvent which is suitable for normal phase chromatography.
Specifications for Product Family
Specifications
- Catalog No:
- ISERA411-42CA00
- ISERA411-42CB00
- ISERA411-42CD00
- ISERA411-42CF00
- ISERA411-42CG00
- ISERA411-42CH00
- ISERA411-42CK00
- ISERA411-42CM00
- ISERA411-42CU00
- ISERA411-42CV00
- ISERA411-42CX00
- ISERA411-42CZ00
- Phase name:
- XCORE
- XCORE
- XCORE
- XCORE
- XCORE
- XCORE
- XCORE
- XCORE
- XCORE
- XCORE
- XCORE
- XCORE
- Max. pressure:
- 600 bar
- 600 bar
- 600 bar
- 600 bar
- 600 bar
- 600 bar
- 600 bar
- 600 bar
- 600 bar
- 600 bar
- 600 bar
- 600 bar
- pH range:
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- 2,5 - 7
- USP code:
- L3
- L3
- L3
- L3
- L3
- L3
- L3
- L3
- L3
- L3
- L3
- L3
- Storage:
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- Shipping conditions:
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
Specifications
Product Family Options
Product Information
- Column FormatColumn hardwarePore sizeParticle SizeØ int.LengthAvailabilityPrice
- Specifications:
More
Specifications
Cat. No.ISERA411-42CA00Phase nameXCOREMax. pressure600 barpH range2,5 - 7USP codeL3StorageRTShipping conditionsShipped under testing eluent. - Specifications:
More
Specifications
Cat. No.ISERA411-42CB00Phase nameXCOREMax. pressure600 barpH range2,5 - 7USP codeL3StorageRTShipping conditionsShipped under testing eluent. - Specifications:
More
Specifications
Cat. No.ISERA411-42CD00Phase nameXCOREMax. pressure600 barpH range2,5 - 7USP codeL3StorageRTShipping conditionsShipped under testing eluent. - Specifications:
More
Specifications
Cat. No.ISERA411-42CF00Phase nameXCOREMax. pressure600 barpH range2,5 - 7USP codeL3StorageRTShipping conditionsShipped under testing eluent. - Specifications:
More
Specifications
Cat. No.ISERA411-42CG00Phase nameXCOREMax. pressure600 barpH range2,5 - 7USP codeL3StorageRTShipping conditionsShipped under testing eluent. - Specifications:
More
Specifications
Cat. No.ISERA411-42CH00Phase nameXCOREMax. pressure600 barpH range2,5 - 7USP codeL3StorageRTShipping conditionsShipped under testing eluent. - Specifications:
More
Specifications
Cat. No.ISERA411-42CK00Phase nameXCOREMax. pressure600 barpH range2,5 - 7USP codeL3StorageRTShipping conditionsShipped under testing eluent. - Specifications:
More
Specifications
Cat. No.ISERA411-42CM00Phase nameXCOREMax. pressure600 barpH range2,5 - 7USP codeL3StorageRTShipping conditionsShipped under testing eluent. - Specifications:
More
Specifications
Cat. No.ISERA411-42CU00Phase nameXCOREMax. pressure600 barpH range2,5 - 7USP codeL3StorageRTShipping conditionsShipped under testing eluent. - Specifications:
More
Specifications
Cat. No.ISERA411-42CV00Phase nameXCOREMax. pressure600 barpH range2,5 - 7USP codeL3StorageRTShipping conditionsShipped under testing eluent. - Specifications:
More
Specifications
Cat. No.ISERA411-42CX00Phase nameXCOREMax. pressure600 barpH range2,5 - 7USP codeL3StorageRTShipping conditionsShipped under testing eluent. - Specifications:
More
Specifications
Cat. No.ISERA411-42CZ00Phase nameXCOREMax. pressure600 barpH range2,5 - 7USP codeL3StorageRTShipping conditionsShipped under testing eluent.



