ISAspher HPLC Columns, PFP
Supplier: ISERA
Certificates
About this item
HPLC column of the ISAspher line guarantee the highest possible reliability in a wide range of applications.
- The production of the silica used as well as the functionalisation are carried out according to highly developed and validated process
- Reliable and proven
- Flexibility and robustness for every HPLC application
This ensure unchanged properties of the stationary phases in terms of selectivity and consistent chemical properties.
Direct scale-up e.g. starting from a particle size of 5 µm to semi-preparative or preparative applications (up to 45 µm particle size) can be easily implemented. Of course, the same applies for a scale-down, e.g. to a 3 µm particle size, if a speed-optimised analytical method has to be established.
RP columns with unique selectivity based on diverse interactions (e.g., π-π, dipole-dipole, hydrophobic).
Certifications: Individual test certificate is enclosed with each column.
Delivery: Columns are delivered in solvent which is suitable for reversed phase chromatography.
Specifications
- Catalog No:
- ISERA111-M25W00
- ISERA111-M25X00
- ISERA111-M25U00
- ISERA111-M25V00
- ISERA111-M25S00
- ISERA111-M25T00
- ISERA112-M25G30
- ISERA111-M25R00
- ISERA111-M25P00
- ISERA111-M25Q00
- ISERA112-M25F30
- ISERA111-M25M00
- ISERA111-M25N00
- ISERA112-M25C30
- ISERA111-M25K00
- ISERA112-M25E30
- ISERA111-M25L00
- ISERA112-M25A30
- ISERA111-M25H00
- ISERA112-M25B30
- ISERA111-M25J00
- ISERA111-M25G00
- ISERA111-M25E00
- ISERA111-M25F00
- ISERA111-M25C00
- ISERA111-M25D00
- ISERA111-M25Y00
- ISERA111-M25A00
- ISERA111-M25Z00
- ISERA111-M25B00
- Phase name:
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- ISAspher
- Application:
- Particularly suitable for the separation of aromatic and nitro compounds
- Particularly suitable for the separation of aromatic and nitro compounds
- Particularly suitable for the separation of aromatic and nitro compounds
- Particularly suitable for the separation of aromatic and nitro compounds
- Particularly suitable for the separation of aromatic and nitro compounds
- Particularly suitable for the separation of aromatic and nitro compounds
- Particularly suitable for the separation of aromatic and nitro compounds
- Particularly suitable for the separation of aromatic and nitro compounds
- Particularly suitable for the separation of aromatic and nitro compounds
- Particularly suitable for the separation of aromatic and nitro compounds
- Particularly suitable for the separation of aromatic and nitro compounds
- Particularly suitable for the separation of aromatic and nitro compounds
- Particularly suitable for the separation of aromatic and nitro compounds
- Particularly suitable for the separation of aromatic and nitro compounds
- Particularly suitable for the separation of aromatic and nitro compounds
- Particularly suitable for the separation of aromatic and nitro compounds
- Particularly suitable for the separation of aromatic and nitro compounds
- Particularly suitable for the separation of aromatic and nitro compounds
- Particularly suitable for the separation of aromatic and nitro compounds
- Particularly suitable for the separation of aromatic and nitro compounds
- Particularly suitable for the separation of aromatic and nitro compounds
- Particularly suitable for the separation of aromatic and nitro compounds
- Particularly suitable for the separation of aromatic and nitro compounds
- Particularly suitable for the separation of aromatic and nitro compounds
- Particularly suitable for the separation of aromatic and nitro compounds
- Particularly suitable for the separation of aromatic and nitro compounds
- Particularly suitable for the separation of aromatic and nitro compounds
- Particularly suitable for the separation of aromatic and nitro compounds
- Particularly suitable for the separation of aromatic and nitro compounds
- Particularly suitable for the separation of aromatic and nitro compounds
- Endcapped:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Max. pressure:
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- 400 bar
- pH range:
- 2,5 - 7,5
- 2,5 - 7,5
- 2,5 - 7,5
- 2,5 - 7,5
- 2,5 - 7,5
- 2,5 - 7,5
- 2,5 - 7,5
- 2,5 - 7,5
- 2,5 - 7,5
- 2,5 - 7,5
- 2,5 - 7,5
- 2,5 - 7,5
- 2,5 - 7,5
- 2,5 - 7,5
- 2,5 - 7,5
- 2,5 - 7,5
- 2,5 - 7,5
- 2,5 - 7,5
- 2,5 - 7,5
- 2,5 - 7,5
- 2,5 - 7,5
- 2,5 - 7,5
- 2,5 - 7,5
- 2,5 - 7,5
- 2,5 - 7,5
- 2,5 - 7,5
- 2,5 - 7,5
- 2,5 - 7,5
- 2,5 - 7,5
- 2,5 - 7,5
- Surface area:
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- 330 m²/g
- USP code:
- L43
- L43
- L43
- L43
- L43
- L43
- L43
- L43
- L43
- L43
- L43
- L43
- L43
- L43
- L43
- L43
- L43
- L43
- L43
- L43
- L43
- L43
- L43
- L43
- L43
- L43
- L43
- L43
- L43
- L43
- Storage:
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- RT
- Shipping conditions:
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
- Shipped under testing eluent.
Specifications
Guard column holders
Product Information
Frequently Bought Together