Order Entry
Austria
Orders LinkContactUsLinkComponent
VWR® Traceable® Four-Channel Timer

VWR® Traceable® Four-Channel Timer

VWR® Traceable® four-channel timer, 0,0001 %, 100 h, 1 s, 76,2×27,9×96,5 mm
Catalog # 609-0234
Supplier:   VWR Collection
VWR® Traceable® Four-Channel Timer
Catalog # 609-0234
Supplier:  VWR Collection
VWR® Traceable® Four-Channel Timer
VWR® Traceable® Four-Channel Timer

VWR® Traceable® four-channel timer, 0,0001 %, 100 h, 1 s, 76,2×27,9×96,5 mm

Price
48,50 €
Log in for availability
1 * 1 ST
Product Details & Documents

Calibrated timer and digital clock is always near-at-hand with its clip-on, magnet, and benchtop configurations with adjustable viewing angle.

  • Ergonomic design provides optimal viewing angle, easy use, and increased stability on bench
  • Antimicrobial protection is built in for a cleaner, more hygienic product
  • Large, tactile buttons are easy to use when wearing gloves
  • This timer steps in time with 4 channels to time multiple events at once and default digital clock function
  • Maintain compliance; includes NIST-traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Repetitive or recurring tasks are quick and easy with on-board memory function that returns display to previously programmed countdown time
  • Never miss your cue with extra-loud alarms that sound for 1 full minute
  • LCD display

This timer allows you to count up to or down from 99 hours, 59 minutes, 59 seconds with 1-second resolution. This timer features a ³/₄" high display with four channels that can be used simultaneously. Each channel has a distinctive alarm that sounds for 1 minute. Pressing any button will turn off the alarm. Timer memory recalls previous time set. Features time of day in 12- or 24-hour formats.

Certifications: NIST Traceable.

Delivery information: Includes timer, AAA battery, quick start guide, and Traceable® certificate.

Specifications
  • Resolution:
    1 s
  • Description:
    VWR® Traceable® four-channel timer
  • W×D×H:
    76,2×27,9×96,5 mm
  • Accuracy:
    0,0001 %
  • Timing capacity:
    100 h
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.