Order Entry
Austria
ContactUsLinkComponent
VWR® Traceable® Three-Channel Time
VWR® Traceable® Three-Channel Time
Catalog # 609-0233
Supplier:  VWR Collection
undefined
VWR® Traceable® Three-Channel Time
Catalog # 609-0233
Supplier:  VWR Collection

Specifications

  • Resolution:
    1 s
  • Description:
    VWR® Traceable® three-channel timer
  • W×D×H:
    82,5×76,2×25,4 mm
  • Accuracy:
    ±0,001 %
  • Pk:
    1
  • Timing capacity:
    99 h, 59 min, 59 sec

Specifications

About this item

Calibrated timer developed with busy clinics and clinical labs in mind.

  • Always ready on your benchtop with three channels available for tracking simultaneous timing events
  • Ergonomic design provides optimal viewing angle, easy use, and increased stability on bench
  • Antimicrobial protection is built in for a cleaner, more hygienic product
  • Large, tactile buttons are easy to use when wearing gloves
  • Repetitive or recurring tasks are quick and easy with on-board memory feature, date and time, and alarm settings
  • Maintain compliance: Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Volume and buzzer timer are adjustable
  • Three-line LCD, ³/₈" H

The triple-display clock/timer can be used as a digital clock, timer, or stopwatch. Timer displays time of day or time remaining in any of the three timer channels. Each channel can be used either simultaneously or independently. Memory recalls previous time set. Display allows simultaneous up and down timing on different channels with unlimited time-outs. Alarm tones are unique for each channel and have adjustable volume. Flashing LCD indicates alarm condition.

Certifications: NIST Traceable.
Delivery: Includes timer, AAA battery, quick start guide, and Traceable® certificate.