Order Entry
Austria
ContactUsLinkComponent
Scotch® 130C Linerless Rubber Splicing Tape
Scotch® 130C Linerless Rubber Splicing Tape
Catalog # MMMA130C
Supplier:  3M
Scotch® 130C Linerless Rubber Splicing Tape
Catalog # MMMA130C
Supplier:  3M

Specifications

  • Width:
    19 mm
  • Description:
    Scotch® Linerless rubber splicing tape, 130C
  • Length:
    9,1 m
  • Pk:
    24 Roll

Specifications

About this item

Scotch® Liner less rubber splicing tape 130C is a highly conformable, liner less, ethylene rubber (EPR), high voltage insulating tape. This self-bonding tape has excellent physical and electrical properties, which provide immediate moisture seals as well as void-free build-ups.

  • Highly conformable, rubber-resin adhesive
  • Self-fusing, ethylene propylene, rubber backing provides UV resistance
  • Designed to insulate splices and terminate cables whose overload temperatures can reach 130 °C
  • Excellent electrical and mechanical properties offer a moisture seal and void-free buildups
  • Physical and electrical properties unaffected by degree of stretch
  • ASTM approved and RoHS 2011/65/EU compliant

Scotch® Linerless rubber splicing tape 130C is a highly conformable tape that provides electrical and mechanical protection with the combination of an aggressive rubber resin adhesive and a self-fusing, ethylene propylene backing. The tape provides primary insulation for solid, dielectric insulated cables rated through 69 kV. This tape is designed for low and high voltage, bus bar insulation, end sealing of cables, and jacket repair applications.