Cole-Parmer® HM-200 Multiple Volume Heating Mantle
Catalog # ELET36013-14
Supplier: Cole-Parmer
Specifications
- Description:Heating mantle, 250 ml - 1 L
- W×D×H:220×220×171,5 mm
- Electrical:230 VAC, 50 Hz
- Max. temperature:450 °C
- Flask capacity:250 - 1000 ml
- Pk:1
Specifications
About this item
Accepts 250 to 1000 ml round bottom flasks saving you money.
- Maximum element temperature of 450 °C (842 °F)
- Cool to the touch offers safe handling
- Built-in energy regulator
- Material: Aluminium
Flexible coiled heating element wraps the heater around round-bottom flasks to optimise heat transfer. The flask does not come in direct contact with the heating element via a grounded earth screen plus double fuse protection provides maximum safety. Control temperature with a built-in 1 to 10 scale power controller. Powder-coated aluminium housing makes it easy to clean. Two coloured lights indicate 'power on' and 'heat on'.
Delivery information: Supplied with support rod clamp and a 2 m power cord with UK plug.