Über diesen Artikel
Opening in base accommodates a wide variety of flasks and 60° funnels.
- Ceramic fibre insulation keeps case cool
- Built-in power controller offers convenience
- Chemical-resistant polypropylene housing
- Material: Polypropylene
Funnel-shaped cavity with a base opening allows use with 60° funnels and a wide variety of flasks. Heating mantles have maximum element temperature of 450 °C (842 °F). Ceramic fibre insulation keeps the polypropylene housing cool. Built-in power controller with dial markings from 1 to 10 offer repeatability. The 'power on' and 'heater on' lights indicate that the unit is on.
The heating mantles with stainless steel (SS) liner over the heating element offer protection against spills and make cleaning easier. The other heating mantles include a safety earth (ground) screen to provide operator safety. All mantles (except 5000 ml models) feature a single support rod clamp that accepts a 1,27 cm rod.
Spezifikationen
- Catalog No:
- ELET36101-15
- ELET36104-35
- ELET36101-05
- ELET36104-05
- ELET36104-15
- ELET36104-25
- Electrical:
- 230 VAC, 50/60 Hz
- 230 VAC, 50/60 Hz
- 230 VAC, 50/60 Hz
- 230 VAC, 50/60 Hz
- 230 VAC, 50/60 Hz
- 230 VAC, 50/60 Hz
- Max. temperature:
- 450 °C
- 450 °C
- 450 °C
- 450 °C
- 450 °C
- 450 °C