About this item
Thermo Scientific™ Herasafe™ 2030i Biological Safety Cabinet Cell Therapy Systems (CTS™) Series consists of equipment, documentation and certifications to support your Good Manufacturing Practice (GMP) needs.
- Ease-of-use and ergonomics
- Smart protection
- Standard USB data output
- Intuitive touchscreen interface for clear indication of status and performance
- Ergonomical armrest and optional autoclavable padded versions
- Interior LED lights and side windows
- Self-adjusting germicidal UV light intensity
Compliance services are available to help ensure a timely and rapid validation process. The Herasafe 2030i BSC CTS Series is designed to deliver performance with superior precision for demanding cell culture applications and other sensitive work requiring assured safety for product, personnel and environment, especially for bio pharma and advanced research initiatives.
Embedded capability to be connected to the Thermo Fisher Scientific cloud by Wi-Fi. In regions where service is available, you can connect remotely via our app, to check the equipment status, and for alerts, alarms and the user log.
Autonomous safety features maintain proper air flow and monitor critical conditions in real time without user interaction (Thermo Scientific™ SmartFlow™ Plus Auto Compensation, and Digital Airflow Verification System (DAVe)). It has SmartClean Plus Technology and high grade 316 L stainless steel interior for easy cleaning and disinfection.
Specifications
- Catalog No:
- HERA51033761
- HERA51033758
- HERA51033759
- HERA51033760
- Model:
- HERA51033761
- HERA51033758
- HERA51033759
- HERA51033760
- Environmentally Preferable:
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Filters:
- H14 HEPA
- H14 HEPA
- H14 HEPA
- H14 HEPA
- Lighting system:
- LED
- LED
- LED
- LED
- Sash opening:
- 200 mm
- 200 mm
- 200 mm
- 200 mm
- Electrical:
- 230 V, 50/60 Hz
- 230 V, 50/60 Hz
- 230 V, 50/60 Hz
- 230 V, 50/60 Hz
- Ext. W×D×H:
- 800×1900×1536 mm
- 800×1000×1536 mm
- 800×1300×1536 mm
- 800×1600×1536 mm
- Weight:
- 280 kg
- 170 kg
- 200 kg
- 230 kg
- Shipping weight:
- 315 kg
- 190 kg
- 225 kg
- 260 kg
- Environmental certification:
- ISO 14001 (Certificate 12 104 68609 TMS) Valpak Zero Waste Certificate Langenselbold
- ISO 14001 (Certificate 12 104 68609 TMS) Valpak Zero Waste Certificate Langenselbold
- ISO 14001 (Certificate 12 104 68609 TMS) Valpak Zero Waste Certificate Langenselbold
- ISO 14001 (Certificate 12 104 68609 TMS) Valpak Zero Waste Certificate Langenselbold