Order Entry
Austria
ContactUsLinkComponent
Orion™ AQUAfast COD165 Thermoreactor
Orion™ AQUAfast COD165 Thermoreactor
Catalog # ORIOCOD165
Supplier:  Thermo Orion
undefined
Orion™ AQUAfast COD165 Thermoreactor
Catalog # ORIOCOD165
Supplier:  Thermo Orion

Specifications

  • Weight:
    3.6 kg (127 oz.)
  • Accuracy:
    ±0,2 end of scale %
  • Power:
    400 W
  • Description:
    COD165 thermoreactor
  • Electrical:
    100/220 V, 50/60 Hz
  • Safety over-temperature cut-out:
    It is over-temperature protection; Safety cover: Clear plastic, hinged to flip up for loading and unloading
  • Pk:
    1
  • Type:
    Monitor

Specifications

About this item

Conduct environmental and wastewater monitoring with the Thermo Scientific™ Orion™ AQUAfast COD165 Thermoreactor. The COD165 thermoreactor is equipped with an automatic voltage selector for voltages between 90 and 260 V with a frequency of 50 or 60 Hz. Select from five preset work temperatures of 100, 120, 150, 160, 165 °C and four preset run times of 30, 60, 120 minutes or continuous time. Simply place 16 mm round sample tubes into the digestor wells, cover with the hinged safety shield, set the temperature and time and let samples digest.

  • Temperature settings for 100, 120, 150, 160 and 165 °C
  • Program automatic shutoff with preset times of 30, 60, and 120 minutes or use continuous temperature mode for manual temperature control
  • Automatic selection of voltage from 90 to 260 V and frequency from 50/60 Hz with appropriate power cable for US/Canada, EU and China (included)

Sample size: Up to 25 digestion tubes, 16 mm diameter
Heating block temperature homogeneity: ±0,5 °C
Heating block temperature precision: ±0,1 °C
Heating block temperature stability: ±0,5 °C
Temperature probe: Pt100 class A
Thermoregulator: PID microprocessor

Ordering information: Accessories include COD test kits (Range 0 to 150 ppm, CODL00; Range 0 to 1500 ppm, CODH00; Range 0 to 15000 ppm, CODHP0) and COD Standards (Range 1000 ppm, CODS01; Range 10000 ppm, CODS10).