Order Entry
Austria
ContactUsLinkComponent
Orion Star™ T910 pH Titrators
Lieferant:  Thermo Orion
Zertifikate
undefined
Orion Star™ T910 pH Titrators
Lieferant:  Thermo Orion

Spezifikationen

  • Catalog No:
  • ORIOSTART9100
  • ORIOSTART9101
  • ORIOSTART9102
  • Resolution:
  • Burette drive offers advanced micro-step technology that provides 25,600 micro-steps per motor revolution for smooth and precise burette positioning (over 2 million micro-steps over the full burette stroke range)
  • Burette drive offers advanced micro-step technology that provides 25,600 micro-steps per motor revolution for smooth and precise burette positioning (over 2 million micro-steps over the full burette stroke range)
  • Burette drive offers advanced micro-step technology that provides 25,600 micro-steps per motor revolution for smooth and precise burette positioning (over 2 million micro-steps over the full burette stroke range)
  • Display:
  • 5,7" colour capacitive touchscreen, 640×480 resolution
  • 5,7" colour capacitive touchscreen, 640×480 resolution
  • 5,7" colour capacitive touchscreen, 640×480 resolution
  • Method:
  • Up to 10 methods with optional password protection; import/export methods via USB flash drive
  • Up to 10 methods with optional password protection; import/export methods via USB flash drive
  • Up to 10 methods with optional password protection; import/export methods via USB flash drive
  • pH range:
  • –2 - +20
  • –2 - +20
  • –2 - +20
  • pH accuracy:
  • ±0,002
  • ±0,002
  • ±0,002
  • pH resolution:
  • 0,001, 0,01, 0,1 (user selectable)
  • 0,001, 0,01, 0,1 (user selectable)
  • 0,001, 0,01, 0,1 (user selectable)
  • mV range:
  • −2000,0 to +2000,0 mV
  • −2000,0 to +2000,0 mV
  • −2000,0 to +2000,0 mV
  • mV resolution:
  • 0,1 mV
  • 0,1 mV
  • 0,1 mV
  • mV accuracy:
  • ±0,2 mV
  • ±0,2 mV
  • ±0,2 mV
  • Temperature range:
  • −5,0...+100,0 °C
  • −5,0...+100,0 °C
  • −5,0...+100,0 °C
  • Temperature resolution:
  • 0,1 °C
  • 0,1 °C
  • 0,1 °C
  • Temperature accuracy:
  • ±0,2 °C
  • ±0,2 °C
  • ±0,2 °C
  • Languages:
  • Chinese, English, French, German, Italian, Japanese, Korean, Portuguese and Spanish
  • Chinese, English, French, German, Italian, Japanese, Korean, Portuguese and Spanish
  • Chinese, English, French, German, Italian, Japanese, Korean, Portuguese and Spanish
  • Operating temperature:
  • 5...40 °C
  • 5...40 °C
  • 5...40 °C

Spezifikationen

Frequently Bought Together