Avantor 3D Mixing Bags
The Magnetic Mixing bags offer a sterile, single use mixing container designed to maximise mixing performance while minimising disruptive shear.
- 3D Avantor mixing bags with 3×50 cm 1×5 cm silicone platinum ports
- Top Port 1: ⅜’’ port, with pinch clamp, and 1 male MPX
- Top Port 2: ⅜’’ port, with pinch clamp, and 1 female MPX
- Top Port 3: ¼” port, plugged.
- Bottom Port: ⅜’’ port, with pinch clamp, and 1 female MPC
- Top Powder Port: 4", with bioclamp and TC end cap
Frequently Bought Together