Order Entry
Austria
ContactUsLinkComponent
Cole-Parmer® Stuart SI-200 Refrigerated Shaking Incubators
Cole-Parmer® Stuart SI-200 Refrigerated Shaking Incubators
Catalog # 444-1407
Supplier:  Cole Parmer
undefined
Cole-Parmer® Stuart SI-200 Refrigerated Shaking Incubators
Catalog # 444-1407
Supplier:  Cole Parmer

Specifications

  • Max. capacity:
    115 L
  • Orbit:
    16 mm
  • Speed range:
    30 - 300 min⁻¹
  • Temperature range:
    Ambient −15…60 °C (min 5 °C)
  • Description:
    Stuart large capacity refrigerated shaking incubator, 115 L
  • Electrical:
    230 VAC, 50 Hz
  • Max. load:
    10 kg
  • Weight capacity:
    115 L
  • Platform dimensions:
    390×526 mm
  • Timer:
    1 s - 9 days
  • W×D×H:
    623×465×395 mm
  • Pk:
    1

Specifications

About this item

Combine with a recirculating cooler for low-temperature applications.

  • Operate at 15 °C below ambient (minimum of 5 °C); ideal for cell-based protein expression application
  • Microprocessor controlled shaking speed ensures accuracy
  • Forced air circulation ensures uniform temperature inside the chamber
  • Easily set and view temperature and speed on the digital display
  • Unique retractable platform offers easy loading and unloading

This shaking incubator provides an orbital shaking motion to ensure even mixing while promoting bacterial growth. This unit features a timer which can be set from 1 second to 9 days. Once the timer has counted down, an alarm will sound and the shaking action will stop while the incubator will continue to run.

The retractable platform allows easy access to the samples at the back of the incubator yet securely locks in place during operation. A versatile clamping system holds flasks up to 2 L securely in place. Built-in USB connection and dedicated software allow long-term monitoring of the incubator temperature via PC.

Temperature resolution: 0,1 °C
Temperature accuracy: ±0,5 °C

Delivery: Unit includes USB cable, four securing bars, two foot brackets, two washers, two 90° connectors, two condensate tubes, two coolant tubes, five jubilee clips, and power cord with UK plug.