Order Entry
Austria
ContactUsLinkComponent
Cole-Parmer® Stuart SI-200 Microplate Shaking Incubators
Cole-Parmer® Stuart SI-200 Microplate Shaking Incubators
Supplier:  Cole Parmer
Certificates
undefined
Cole-Parmer® Stuart SI-200 Microplate Shaking Incubators
Supplier:  Cole Parmer

Specifications

  • Catalog No:
  • STUA79520-10
  • STUA79520-12
  • Speed range:
  • 250 - 1250 min⁻¹
  • 250 - 1250 min⁻¹
  • Orbit:
  • 1,5 mm
  • 1,5 mm
  • Max. load:
  • 1 kg
  • 1 kg
  • Max. capacity:
  • Up to 4 microplates
  • Up to 4 microplates
  • W×D×H:
  • 307×300×190 mm
  • 307×300×190 mm
  • Platform dimensions:
  • 220×220 mm
  • 220×220 mm
  • Timer:
  • 1 s - 9 days
  • 1 s - 9 days
  • Temperature range:
  • Ambient +7…60 °C
  • Ambient +7…60 °C
  • Electrical:
  • 230 VAC, 50 Hz
  • 230 VAC, 50 Hz

Specifications

Frequently Bought Together