Order Entry
Austria
ContactUsLinkComponent
AccessPoint Outdoor Active PoE
AccessPoint Outdoor Active PoE
Catalog # SENA0096647495132
Supplier:  SenseAnywhere
undefined
AccessPoint Outdoor Active PoE
Catalog # SENA0096647495132
Supplier:  SenseAnywhere

Specifications

  • Description:
    AccessPoint Outdoor 20-01-10/00 with active PoE splitter, for use with PoE switch; wireless frequency ISM Band, 868 MHz (ITU Region 1); operating temperature –20...+50 °C, 65H×88W×158L mm; 3,78 kg; 175 mA current, 5 V DC voltage
  • Pk:
    1

Specifications

About this item

The SenseAnywhere AccessPoint is an economic and reliable plug and play device that connects SenseAnywhere’s wireless Sensors to the Cloud service of SenseAnywhere.

  • Wireless protocol – SenseAnywhere wireless protocol with automatic service discovery and seamless roaming
  • Wired protocol – 10Mbit Ethernet 10BASE-T, TCP/IP port 80, DHCP, DNS
  • Ethernet connector – Shielded RJ45
  • Compatibility – CE, EN300328, EN55022 (868 MHz)
  • FCC, IC (915 MHz)
  • IP65 protection
  • Number of data loggers supported – no limits
  • Power connector – DC plug, 5,5 / 2,1 mm

SenseAnywhere's Outdoor AccessPoint is available with a passive or active Power-over- Ethernet splitter for easier and more convenient installation. The Outdoor AccessPoint active PoE allows you to power the AccessPoint using an Ethernet cable, eliminating the need for a separate power supply. This option is designed for customers with a PoE-enabled switch, while those without can still use the Outdoor AccessPoint passive PoE. The Outdoor AccessPoint features a see-through LED indicator, showing you connection and power status without having to open the waterproof casing.

The wireless communication between the Sensors and the network is a 2-way communication and fully encrypted. A Sensor automatically discovers SenseAnywhere AccessPoints at any given location and transmits its data to the central database and awaits a confirmation of good reception. When confirmation arrives, the message is removed from the Sensor’s memory. The protocol features re-transmission attempts and duplicate packet filtering, so no event ever gets lost. The casing is dust- and weatherproof making it very suitable for outdoor use.

Preferred mounting position is vertical. For best wireless performance try to avoid mounting on metal surfaces, reinforced concrete walls, inside metal racks or cabinets. It is easy to install this product with the drilling template (sticker). Plugs and screws are included to install the product.