Order Entry
Austria
ContactUsLinkComponent
Module for AiroSensor X ER 20-20-43, Digital PT100 4-wire Hermetically Sealed Temperature Probe
Module for AiroSensor X ER 20-20-43, Digital PT100 4-wire Hermetically Sealed Temperature Probe
Catalog # SENA0096647495163
Supplier:  SenseAnywhere
undefined
Module for AiroSensor X ER 20-20-43, Digital PT100 4-wire Hermetically Sealed Temperature Probe
Catalog # SENA0096647495163
Supplier:  SenseAnywhere

Specifications

  • Range:
    Temperature range cable: + PT100: –90...+250 °C;
    Temperature range connector: –40...+70 °C
  • Description:
    Module for AiroSensor X ER 20-20-43, digital PT100 4-wire hermetically sealed temperature probe, class A, 10 m (probe only)
  • Accuracy:
    Class A (0,15K + 0,002 × |t|), accuracy class
  • Pk:
    1
  • Ø×L:
    (Connector) 11,5×48 mm

Specifications

About this item

This smart probe featuring a digital SenseAnywhere Bus interface has been especially designed for measuring extreme temperatures in liquid substances. Thanks to its hermetic seal made of PFA, better known as Teflon®, the Hermetically Sealed Pt100 Probe has a high level of chemical resistance. The probe is thanks to its PFA insulation waterproof and easy to clean. It can withstand aggressive substances, allowing it to take measurements in virtually all liquid fluids while being constantly submerged. The PT100 element has a Class A accuracy; measurements are provided at a very high accuracy level.

  • Response time t₉₀: <6 s (in water), <30 s (in air)
  • Logging interval 5 minutes
  • Protection class connector: IP 67
  • Protection class cable: IP 68 (permanently submerged in 1,5 m water)
  • The hermetically sealed PT100 probe should not be bent or dropped
  • The cable must not be kinked

The hermetically sealed PT100 Probe offers a simple but very efficient monitoring solution for applications where the sensor needs to be protected from liquids and moisture. The probe measures temperatures between –90 to +250 ˚C making it the best choice for temperature measurements in hot, cold, wet and corrosive environments within the industrial and biological processes.

The hermetically sealed PT100 Probe has a four-wire 10 meter (01-01-04) long cable. This probe can be used in very small spaces, as only a 3 mm gap is needed to place the probe. Due to sealing with PFA insulation, the Hermetically Sealed PT100 Probe has protection class IP 68 and is easy to clean after use. Measurements are available at any time, any place in the SAClient Portal.

The hermetically sealed PT100 Probe can be calibrated because the electronics in the connector is the instrument used to determine the measured value. This means that only the Hermetically Sealed PT100 Probe needs to be calibrated, not the AiroSensor model 20-20-43 to which it is connected for reliable measurements.

Connections: Cable - Ø 3 mm PFA isolated cable, 4-wire (2 pairs), 10 m long (01-01-04); Interface - 4-pin SenseAnywhere Bus (SAB) interface.

Casing material connector: PA (UL 94 V-o)
Electrical insulation: 3,5 kV