Order Entry
Austria
ContactUsLinkComponent
Phenyl Sepharose™ 6 Fast Flow (High Sub) Hydrophobic Interaction Chromatography Media
Phenyl Sepharose™ 6 Fast Flow (High Sub) Hydrophobic Interaction Chromatography Media
Supplier:  Cytiva
Certificates
undefined
Phenyl Sepharose™ 6 Fast Flow (High Sub) Hydrophobic Interaction Chromatography Media
Supplier:  Cytiva

Specifications

  • pH range:
    3 - 13
  • Matrix:
    Cross-linked agarose, 6%, spherical
  • Ligand:
    Phenyl
  • Storage temperature:
    4 - 30 °C
  • Ligand density:
    ~45 µmol phenyl/ml
  • Description:
    Phenyl Sepharose™ 6 Fast Flow (High Sub)
  • Flow rate:
    250 - 400 cm/h

Specifications

Frequently Bought Together