SPC® Absorbents SitePoint Spill Ready Kit
Catalog # BRDY309077
Supplier: Brady
Specifications
- Description:Spill workstations SitePoint, spill ready kit
- W×D×H:755,0×59,5×1725,0 mm
- Environmentally Preferable:
- Absorbency:100 L
- Pk:1
Specifications
About this item
Spill kit.
- Loaded SitePoint Mobile Unit with suitable products for cleaning up general spills
- Features two, 200 mm wheels for mobility and anchor points for fixed installation
- Fix items to backboard using self-tapping screws or bolts
- Suitable for inside or outdoor use
Ideal to move spill control equipment near specific risks. Features two rubber wheels for easy trolley movement to wherever it is required. Perfect during maintenance activities, at construction sites and other temporary locations. Includes three anchor points on the base, allowing the unit to be bolted to the ground, to avoid trolley movement without permission.
Delivery: Includes 1×SitePoint mobile unit, 1×scoop, 1×economy maintenance spill kit, 1×QuickWik, 1×floor stand and fixings.